

€56.74/ pieceexcl. VAT
€68.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQS |
Manufacturer ID | CRQS-6 |
Shape | Straight |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 6 mm |
Nominal size | 3.7 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM |
Release sleeve material | High alloy steel, non-corrosive |
Grab ring material | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Weight | 14 g |