

€9.26/ pieceexcl. VAT
€11.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CQ-H |
Manufacturer ID | CQ-15H-12 |
Shape | Straight |
Material | POM |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 15 mm |
Nominal size | 9.15 mm |
Operating pressure | from -0.95 to 15 bar |
Operating temperature | from -25 to 70 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 12 g |