FESTO

FESTO Push-in cap QSMC-3 153381

  • ERIKS:11630320
  • Manufacturer:4052568034399
Image 1
Quick Star Mini Push-In Cap.
Save to list

€0.95/ pieceexcl. VAT

€1.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSMC
Manufacturer ID
QSMC-3
Shape
Straight
Material
PBT
Tube Outside Diameter
3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
0.5 g