FESTO

FESTO Push-in cap QSC-3/8-U 153832

  • ERIKS:11630426
  • Manufacturer:4052568311032
Image 1
Save to list

€1.58/ pieceexcl. VAT

€1.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSC
Manufacturer ID
QSC-3/8-U
Shape
Straight
Material
PBT
Tube Outside Diameter
3/8 in
Nominal size
7.1 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -10 to 60 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
8 g