

€1.76/ pieceexcl. VAT
€2.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSC |
Manufacturer ID | QSC-1/2-U |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 1/2 in |
Nominal size | 7.8 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -10 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 11.5 g |