FESTO

FESTO Push-in bulkhead fitting QSSF-1/4-4-B 190655

  • ERIKS:11637554
  • Manufacturer:4052568042882
Image 1
Quick Star Standard Push-In Straight Bulkhead Connector with Female Thread.
Save to list

€4.22/ pieceexcl. VAT

€5.11incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSSF
Manufacturer ID
QSSF-1/4-4-B
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Thread type
Internal thread BSPP (G)
Thread Size
1/4
Nominal size
3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
24 g