

€15.17/ pieceexcl. VAT
€18.36incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSSF |
Manufacturer ID | QSSF-1/2-16-B |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 16 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/2 |
Nominal size | 15 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 116 g |