FESTO

FESTO Push-In bulkhead connector stainless steel NPQR-H-Q12-E 8085733

  • ERIKS:14078782
  • Manufacturer:4052568455118
Image 1
Save to list

€67.64/ pieceexcl. VAT

€81.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQR-H
Manufacturer ID
NPQR-H-Q12-E
Shape
Bulkhead
Material
High alloy steel, non-corrosive
Tube Outside Diameter
12 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Suitable for foods
Yes