FESTO

FESTO Push-in bulkhead connector QSSK-6 130638

  • ERIKS:11629557
  • Manufacturer:4052568023881
Image 1
Quick Star Push-In Straight Bulkhead Connector.
Save to list

€9.37/ pieceexcl. VAT

€11.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSSK
Manufacturer ID
QSSK-6
Shape
Bulkhead
Material
PBT
Tube Outside Diameter
6 mm
Nominal size
3 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
20 g