FESTO

FESTO Push-in bulkhead connector QSS-8 153159

  • ERIKS:23212607
  • Manufacturer:4052568025113
Image 1
Quick Star Standard Push-In Straight Bulkhead Connector.
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

592 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSS
Manufacturer ID
QSS-8
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Nominal size
7 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive
Weight
19 g