FESTO

FESTO Push-in bulkhead connector QSS-4-F 193950

  • ERIKS:11638537
  • Manufacturer:4052568044121
Image 1
Quick Star Standard Push-In Straight Bulkhead Connector with Fixed Collar.
Save to list

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
QSS-F
Manufacturer ID
QSS-4-F
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
4 mm
Nominal size
2.6 mm
Operating pressure
from -0.95 to 14 bar
Operating temperature
from -10 to 80 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Release sleeve material
POM
Grab ring material
High alloy steel, non-corrosive