

€9.56/ pieceexcl. VAT
€11.57incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSS-F |
Manufacturer ID | QSS-12-F |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Nominal size | 7.5 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from -10 to 80 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Weight | 105 g |