FESTO

FESTO Push-in bulkhead connector NPQM-H-Q8-E-P10 558808

  • ERIKS:12086517
  • Manufacturer:4052568055424
Image 1
Save to list

€4.68/ pieceexcl. VAT

€5.66incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQM-H
Manufacturer ID
NPQM-H-Q8-E-P10
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
8 mm
Nominal size
7 mm
Operating pressure
from -0.95 to 16 bar
Operating temperature
from -20 to 70 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
NBR
Material nut
Brass, Nickel-plated
Weight
39.5 g