FESTO

FESTO Push-in bulkhead connector NPQH-H-Q12-E-P10 578303

  • ERIKS:12581753
  • Manufacturer:4052568060060
Image 1
Save to list

€10.06/ pieceexcl. VAT

€12.17incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPQH-H
Manufacturer ID
NPQH-H-Q12-E-P10
Shape
Bulkhead
Material
Brass, Nickel-plated
Tube Outside Diameter
12 mm
Nominal size
11 mm
Operating pressure
from -0.95 to 20 bar
Operating temperature
from 0 to 150 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM
Release sleeve material
Brass, Nickel-plated
Grab ring material
High alloy steel, non-corrosive
Material nut
Brass, Nickel-plated
Suitable for foods
Yes
Screw mounting
External hexagon
Weight
60.8 g