

€90.70/ pieceexcl. VAT
€109.75incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQSS |
Manufacturer ID | CRQSS-8 |
Shape | Bulkhead |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 8 mm |
Nominal size | 5.7 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Seal material | FPM |
Release sleeve material | High alloy steel, non-corrosive |
Grab ring material | High alloy steel, non-corrosive |
Material nut | High alloy steel, non-corrosive |
Suitable for foods | Yes |
Weight | 35 g |
€39.58/ pieceexcl. VAT
€47.89incl. VAT
5 In stock - Estimated delivery date 09/11/2026