FESTO

FESTO Push-in bulkhead connector CRQSS-6 164211

  • ERIKS:11632962
  • Manufacturer:4052568073268
Image 1
Quick Star Stainless Steel Push-In Straight Bulkhead Connector.
Save to list

€77.39/ pieceexcl. VAT

€93.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRQSS
Manufacturer ID
CRQSS-6
Shape
Bulkhead
Material
High alloy steel, non-corrosive
Tube Outside Diameter
6 mm
Nominal size
3.7 mm
Operating pressure
from -0.95 to 10 bar
Operating temperature
from -15 to 120 °C
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Seal material
FPM
Release sleeve material
High alloy steel, non-corrosive
Grab ring material
High alloy steel, non-corrosive
Material nut
High alloy steel, non-corrosive
Suitable for foods
Yes
Weight
27 g
Alternatives

€35.62/ pieceexcl. VAT

€43.10incl. VAT

13 In stock - Estimated delivery date 09/11/2026