

€136.05/ pieceexcl. VAT
€164.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRQS |
Type | Push-in bulkhead connector |
Manufacturer ID | CRQSS-10 |
Shape | Bulkhead |
Material | High alloy steel, non-corrosive |
Tube Outside Diameter | 10 mm |
Nominal size | 6.7 mm |
Operating pressure | from -0.95 to 10 bar |
Operating temperature | from -15 to 120 °C |
Fluid | Compressed Air, Water |
Seal material | FPM (FKM) |
Release sleeve material | High alloy Stainless steel |
Grab ring material | High alloy Stainless steel |
Material nut | High alloy Stainless steel |
Suitable for foods | Yes |
Weight | 60 g |
€50.39/ pieceexcl. VAT
€60.97incl. VAT
Estimated delivery date - 16/11/2026