FESTO

FESTO Proximity sensor SMTSO-8E-NS-M12-LED-24 175825

  • ERIKS:11634544
  • Manufacturer:4052568143411
Image 1
Save to list

€164.00/ pieceexcl. VAT

€198.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SMTSO
Construction type housing
For T-slot
Measurement principle
Magnetic-inductive
Operating voltage at DC
from 10 to 30 V
Type of switching output
NPN
Type of switch function
Normally open contact (NO)
Electrical connection
Plug, M12x1, 3-pin
Operating status display
Yellow LED
Max. output current
200
Ambient temperature
from -25 to 70 °C
Degree of protection (IP)
IP67
Weight
10 g
Alternatives

€51.94/ pieceexcl. VAT

€62.85incl. VAT

Estimated delivery date - 13/11/2026