

€46.13/ pieceexcl. VAT
€55.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMTO-8E |
Construction type housing | For T-slot |
Measurement principle | Magnetoresistive |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | NPN |
Type of switch function | Normally open contact (NO) |
Electrical connection | Plug, M8x1, 3-pin |
Operating status display | Yellow LED |
Max. output current | 100 |
Ambient temperature | from -20 to 60 °C |
Degree of protection (IP) | IP67 |
Weight | 12 g |
€24.89/ pieceexcl. VAT
€30.12incl. VAT
7 In stock - Estimated delivery date 09/11/2026