

€244.16/ pieceexcl. VAT
€295.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMTO |
Construction type housing | Round |
Measurement principle | Magnetic-inductive |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | NPN |
Type of switch function | Normally open contact (NO) |
Electrical connection | Plug, M8x1, 3-pin |
Operating status display | Yellow LED |
Max. output current | 200 |
Ambient temperature | from -25 to 70 °C |
Degree of protection (IP) | IP67 |
Weight | 6 g |
€24.89/ pieceexcl. VAT
€30.12incl. VAT
7 In stock - Estimated delivery date 09/11/2026