

€262.59/ pieceexcl. VAT
€317.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMTO |
Construction type housing | Round |
Measurement principle | Magnetic-inductive |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | NPN |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable, 3-core |
Operating status display | Yellow LED |
Cable length | 2.5 m |
Material of cable sheath | PVC |
Max. output current | 200 |
Ambient temperature | from -25 to 70 °C |
Degree of protection (IP) | IP67 |
Weight | 70 g |
€24.06/ pieceexcl. VAT
€29.11incl. VAT
Estimated delivery date - 13/11/2026