

€166.58/ pieceexcl. VAT
€201.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMTO-1 |
Construction type housing | Block |
Measurement principle | Magnetic-inductive |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Plug, M8x1, 3-pin |
Operating status display | Yellow LED |
Max. output current | 200 |
Ambient temperature | from -25 to 70 °C |
Degree of protection (IP) | IP67 |
Weight | 20 g |
€23.24/ pieceexcl. VAT
€28.12incl. VAT
111 In stock - Estimated delivery date 09/11/2026