

€80.13/ pieceexcl. VAT
€96.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMT-C1 |
Construction type housing | Block |
Measurement principle | Magnetic-inductive |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable, 3-core |
Operating status display | Yellow LED |
Cable length | 10 m |
Material of cable sheath | TPE-O |
Max. output current | 200 |
Ambient temperature | from -20 to 70 °C |
Degree of protection (IP) | IP65/IP68 |
Suitable for foods | Yes |
Weight | 114.5 g |