FESTO

FESTO Proximity sensor SMT-C1-PS-24V-K-0,3-M8D 571342

  • ERIKS:12362722
  • Manufacturer:4052568101220
Image 1
Save to list

€69.89/ pieceexcl. VAT

€84.57incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SMT-C1
Construction type housing
Block
Measurement principle
Magnetic-inductive
Operating voltage at DC
from 10 to 30 V
Type of switching output
PNP
Type of switch function
Normally open contact (NO)
Electrical connection
Cable with plug, M8x1, 3-pin, turnable threads
Operating status display
Yellow LED
Cable length
0.3 m
Material of cable sheath
TPE-O
Max. output current
200
Ambient temperature
from -20 to 70 °C
Degree of protection (IP)
IP65/IP68
Suitable for foods
Yes
Weight
24.4 g