

€50.90/ pieceexcl. VAT
€61.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMT-8 |
Construction type housing | For T-slot |
Measurement principle | Magnetoresistive |
Operating voltage at DC | from 10 to 30 V |
Type of switching output | PNP |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable 3-wire open end |
Cable length | 2.5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 100 |
Ambient temperature | from -20 to 70 °C |
Degree of protection (IP) | IP65/IP68 |
Weight | 0 g |
€22.40/ pieceexcl. VAT
€27.10incl. VAT
60 In stock - Estimated delivery date 09/11/2026