FESTO

FESTO Proximity sensor SMT-8G-NS-24V-E-0,3Q-M8D 8065027

  • ERIKS:14086622
  • Manufacturer:4052568290788
Image 1
Save to list

€52.64/ pieceexcl. VAT

€63.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SMT-8
Construction type housing
For T-slot
Measurement principle
Magnetoresistive
Operating voltage at DC
from 10 to 30 V
Type of switching output
NPN
Type of switch function
Normally open contact (NO)
Electrical connection
Plug, M8x1, 3-pin
Cable length
0.3 m
Material of cable sheath
TPE-U(PU)
Max. output current
100
Ambient temperature
from -20 to 70 °C
Degree of protection (IP)
IP65/IP68
Weight
0 g
Alternatives

€24.89/ pieceexcl. VAT

€30.12incl. VAT

7 In stock - Estimated delivery date 09/11/2026