

€33.01/ pieceexcl. VAT
€39.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMT-10M |
Construction type housing | For round slot |
Measurement principle | Magnetoresistive |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 7 to 30 V |
Rated supply voltage at DC | 24 V |
Type of switching output | Non-contacting 2-wire |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable, 2-core |
Operating status display | Yellow LED |
Cable length | 2.5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 100 |
Ambient temperature | from -40 to 70 °C |
Degree of protection (IP) | IP65/IP68 |
Weight | 14.6 g |