FESTO

FESTO Proximity sensor SMT-10M-NS-24V-E-2,5-L-OE 551377

  • ERIKS:12264045
  • Manufacturer:4052568094775
Image 1
Save to list

€34.84/ pieceexcl. VAT

€42.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SMT-10M
Construction type housing
For round slot
Measurement principle
Magnetoresistive
Standard
EN 60947-5-2
Operating voltage at DC
from 5 to 30 V
Rated supply voltage at DC
24 V
Type of switching output
NPN
Type of switch function
Normally open contact (NO)
Electrical connection
Cable, 3-core
Operating status display
Yellow LED
Cable length
2.5 m
Material of cable sheath
TPE-U(PU)
Max. output current
100
Ambient temperature
from -40 to 70 °C
Degree of protection (IP)
IP65/IP68
Weight
16.8 g