FESTO

FESTO Proximity sensor SMT-10G-PS-24V-E-2,5Q-OE 547862

  • ERIKS:12263694
  • Manufacturer:4052568093037
Image 1
Save to list

€51.06/ pieceexcl. VAT

€61.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SMT-10
Construction type housing
For round slot
Measurement principle
Magnetoresistive
Operating voltage at DC
from 10 to 30 V
Type of switching output
PNP
Type of switch function
Normally open contact (NO)
Electrical connection
Cable 3-wire open end
Cable length
2.5 m
Material of cable sheath
TPE-U(PU)
Max. output current
100
Ambient temperature
from -20 to 70 °C
Degree of protection (IP)
IP65/IP68
Weight
0 g