

€140.70/ pieceexcl. VAT
€170.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMPO-1 |
Construction type housing | Block |
Measurement principle | Magnetic |
Operating status display | Optic |
Ambient temperature | from -15 to 60 °C |
Degree of protection (IP) | IP65 |
Weight | 14 g |
€65.63/ pieceexcl. VAT
€79.41incl. VAT
20 In stock - Estimated delivery date 05/11/2026