FESTO

FESTO Proximity sensor SMEO-1-LED-24-K5-B 151672

  • ERIKS:23209736
  • Manufacturer:4052568069995
Image 1
Save to list

€132.77/ pieceexcl. VAT

€160.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SMEO-1
Construction type housing
Block
Measurement principle
Reed magnetic
Operating voltage at DC
from 12 to 27 V
Type of switching output
with contact, bipolar
Type of switch function
Normally open contact (NO)
Electrical connection
Cable, 3-core
Operating status display
Yellow LED
Cable length
5 m
Material of cable sheath
TPE-U(PU)
Max. output current
1000
Ambient temperature
from -20 to 70 °C
Degree of protection (IP)
IP67
Weight
130 g
Alternatives

€24.52/ pieceexcl. VAT

€29.67incl. VAT

57 In stock - Estimated delivery date 09/11/2026