

€140.99/ pieceexcl. VAT
€170.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SMEO-1 |
Construction type housing | Block |
Measurement principle | Reed magnetic |
Standard | EN 60947-5-2 |
Operating voltage at DC | from 0 to 200 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable, 2-core |
Operating status display | Yellow LED |
Cable length | 5 m |
Material of cable sheath | PVC |
Ambient temperature | from -20 to 70 °C |
Degree of protection (IP) | IP67 |
Weight | 130 g |