FESTO

FESTO Proximity sensor SMEO-1-B 30457

  • ERIKS:23210169
  • Manufacturer:4052568003685
Image 1
Save to list

€123.06/ pieceexcl. VAT

€148.90incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SMEO-1
Construction type housing
Block
Measurement principle
Reed magnetic
Standard
DIN EN 60947-5-2
Operating voltage at DC
from 0 to 200 V
Type of switching output
with contact, bipolar
Type of switch function
Normally open contact (NO)
Electrical connection
Cable, 2-core
Cable length
2.5 m
Material of cable sheath
PVC
Max. output current
1000
Ambient temperature
from -20 to 70 °C
Degree of protection (IP)
IP67
Weight
100 g