

€37.68/ pieceexcl. VAT
€45.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SME-8M |
Construction type housing | For T-slot |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 5 to 30 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable, 2-wire open end |
Operating status display | Yellow LED |
Cable length | 2.5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 80 |
Ambient temperature | from -40 to 70 °C |
Degree of protection (IP) | IP65/IP68 |
Weight | 26.3 g |
€54.30/ pieceexcl. VAT
€65.70incl. VAT
12 In stock - Estimated delivery date 10/11/2026