

€42.90/ pieceexcl. VAT
€51.91incl. VAT
26 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SME-8M |
Construction type housing | For T-slot |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 5 to 30 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable 3-wire open end |
Operating status display | Yellow LED |
Cable length | 5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 500 |
Ambient temperature | from -40 to 70 °C |
Degree of protection (IP) | IP65/IP68 |
Weight | 58.3 g |
€24.52/ pieceexcl. VAT
€29.67incl. VAT
15 In stock - Estimated delivery date 26/10/2026