FESTO

FESTO Proximity sensor SME-8M-DO-24V-K-7,5-OE 546799

  • ERIKS:12263328
  • Manufacturer:4052568092528
Image 1
Save to list

€52.34/ pieceexcl. VAT

€63.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SME-8M
Construction type housing
For T-slot
Measurement principle
Reed magnetic
Operating voltage at DC
from 5 to 30 V
Type of switching output
with contact, bipolar
Type of switch function
Breaker contact (NC)
Electrical connection
Cable, 3-core
Operating status display
Yellow LED
Cable length
7.5 m
Material of cable sheath
TPE-U(PU)
Max. output current
80
Ambient temperature
from -40 to 70 °C
Degree of protection (IP)
IP65/IP68
Weight
87.1 g
Alternatives

€28.20/ pieceexcl. VAT

€34.12incl. VAT

Estimated delivery date - 13/11/2026