FESTO

FESTO Proximity sensor SME-8-ZS-KL-LED-24 171169

  • ERIKS:23211480
  • Manufacturer:4052568074500
Image 1
Festo Censor
Save to list

€53.58/ pieceexcl. VAT

€64.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SME-8
Construction type housing
For T-slot
Measurement principle
Reed magnetic
Standard
EN 60947-5-2
Operating voltage at DC
from 12 to 27 V
Type of switching output
with contact, bipolar
Type of switch function
Normally open contact (NO)
Electrical connection
Cable, 2-wire open end
Operating status display
Yellow LED
Cable length
2.5 m
Material of cable sheath
TPE-U(PU)
Max. output current
80
Ambient temperature
from -40 to 60 °C
Degree of protection (IP)
IP65/IP67
Weight
27.9 g