FESTO

FESTO Proximity sensor SME-10-SQ-LED-24 173213

  • ERIKS:12262985
  • Manufacturer:4052568074623
Image 1
Save to list

€72.14/ pieceexcl. VAT

€87.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SME-10
Construction type housing
For round slot
Measurement principle
Reed magnetic
Standard
EN 60947-5-2
Operating voltage at DC
from 12 to 27 V
Type of switching output
with contact, bipolar
Type of switch function
Normally open contact (NO)
Electrical connection
Cable with plug, M8x1, 3-pin
Operating status display
Yellow LED
Cable length
0.3 m
Material of cable sheath
TPE-U(PU)
Max. output current
100
Ambient temperature
from -20 to 70 °C
Degree of protection (IP)
IP65/IP67
Weight
5 g
Alternatives

€33.95/ pieceexcl. VAT

€41.08incl. VAT

Estimated delivery date - 13/11/2026