

€145.10/ pieceexcl. VAT
€175.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SME |
Construction type housing | Block |
Measurement principle | Reed magnetic |
Operating voltage at DC | from 12 to 27 V |
Type of switching output | with contact, bipolar |
Type of switch function | Normally open contact (NO) |
Electrical connection | Cable, 3-core |
Operating status display | Yellow LED |
Cable length | 2.5 m |
Material of cable sheath | TPE-U(PU) |
Max. output current | 1000 |
Ambient temperature | from -20 to 70 °C |
Degree of protection (IP) | IP67 |
Weight | 110 g |