

€57.88/ pieceexcl. VAT
€70.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIES |
Construction type housing | Square |
Size | 15x20x30mm |
Mounting | Flush |
Standard | EN 60947-5-2 |
Voltage | 10 - 30 V DC |
Max. voltage drop | 3.2 V |
LED colour | Yellow |
Electrical connection | Plug, M8x1, 3-pin |
Material housing | Zinc die-casting |
Temperature range | from -25 to 85 °C |
Degree of protection (IP) | IP67 |
Switching distance | 2 mm |
Type of switch function | Normally open contact (NO) |
Type of switching output | NPN |
Weight | 120 g |