

€73.79/ pieceexcl. VAT
€89.29incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIES |
Construction type housing | Square |
Size | 40x40x120mm |
Mounting | Flush |
Standard | EN 60947-5-2 |
Voltage | 10 - 30 V DC |
Max. voltage drop | 3.5 V |
LED colour | Yellow |
Electrical connection | Screwed terminal |
Material housing | PET |
Temperature range | from -25 to 85 °C |
Degree of protection (IP) | IP65 |
Switching distance | 15 mm |
Type of switch function | Antivalent |
Type of switching output | PNP |
Weight | 230 g |