FESTO

FESTO Proximity sensor SIES-8M-NO-24V-K-2,5-M8D 551403

  • ERIKS:12264067
  • Manufacturer:4052568095000
Image 1
Save to list

€55.40/ pieceexcl. VAT

€67.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIES
Construction type housing
For T-slot
Size
Slot 8
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
150
LED colour
Yellow
Cable length
2500 mm
Electrical connection
Cable with plug, M8x1, 3-pin, turnable threads
Cable material
TPE-U(PU)
Material housing
Brass, Nickel-plated
Temperature range
from -25 to 70 °C
Degree of protection (IP)
IP67
Switching distance
1.5 mm
Type of switch function
Breaker contact (NC)
Type of switching output
NPN