FESTO

FESTO Proximity sensor SIEN-M30B-NO-K-L 150436

  • ERIKS:11629879
  • Manufacturer:4052568069469
Image 1
Save to list

€57.26/ pieceexcl. VAT

€69.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIEN
Size
M30x1.5
Mounting
Flush
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
200
Max. voltage drop
2 V
LED colour
Yellow
Cable length
2500 mm
Electrical connection
Cable, 3-core
Cable material
TPE-U(PUR)
Material housing
PBT/Nickel-plated brass
Temperature range
from -25 to 70 °C
Degree of protection (IP)
IP67
Switching distance
10 mm
Type of switch function
Breaker contact (NC)
Type of switching output
NPN
Weight
155 g