FESTO

FESTO Proximity sensor SIEN-M18NB-NS-K-L 150424

  • ERIKS:11629867
  • Manufacturer:4052568069346
Image 1
Save to list

€54.75/ pieceexcl. VAT

€66.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIEN
Size
M18x1
Mounting
Non-flush
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
200
Max. voltage drop
2 V
LED colour
Yellow
Cable length
2500 mm
Electrical connection
Cable, 3-core
Cable material
TPE-U(PUR)
Material housing
Brass, Nickel-plated
Temperature range
from -25 to 70 °C
Degree of protection (IP)
IP67
Switching distance
8 mm
Type of switch function
Normally open contact (NO)
Type of switching output
NPN
Weight
105 g