FESTO

FESTO Proximity sensor SIEN-M18B-NS-S-L 150417

  • ERIKS:11629860
  • Manufacturer:4052568069278
Image 1
Save to list

€54.75/ pieceexcl. VAT

€66.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIEN
Size
M18x1
Mounting
Flush
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
200
Max. voltage drop
2 V
LED colour
Yellow
Electrical connection
Plug, M12x1, 3-pin
Material housing
Brass, Nickel-plated
Temperature range
from -25 to 70 °C
Degree of protection (IP)
IP67
Switching distance
5 mm
Type of switch function
Normally open contact (NO)
Type of switching output
NPN
Weight
43 g