FESTO

FESTO Proximity sensor SIEN-M12NB-PO-S-L 150415

  • ERIKS:11629858
  • Manufacturer:4052568069254
Image 1
Save to list

€46.22/ pieceexcl. VAT

€55.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIEN
Size
M 12
Mounting
Non-flush
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
200
Max. voltage drop
2 V
LED colour
Yellow
Electrical connection
Plug, M12x1, 3-pin
Material housing
Brass, Nickel-plated
Temperature range
from -25 to 70 °C
Degree of protection (IP)
IP67
Switching distance
4 mm
Type of switch function
Breaker contact (NC)
Type of switching output
PNP
Weight
25 g