

€92.79/ pieceexcl. VAT
€112.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIEH |
Size | M 18 |
Mounting | Flush |
Standard | EN 60947-5-2 |
Voltage | 10 - 30 V DC |
Max. switching current | 200 |
Max. voltage drop | 2 V |
LED colour | Yellow |
Electrical connection | Cable, 3-core |
Cable material | TPE-U(PUR) |
Material housing | High alloy steel |
Temperature range | from -25 to 70 °C |
Degree of protection (IP) | IP69K |
Switching distance | 10 mm |
Type of switch function | Normally open contact (NO) |
Type of switching output | PNP |
Weight | 115 g |