FESTO

FESTO Proximity sensor SIEH-M18B-NS-S-L-CR 538257

  • ERIKS:12263030
  • Manufacturer:4052568175474
Image 1
Save to list

€95.27/ pieceexcl. VAT

€115.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIEH
Size
M 18
Mounting
Flush
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
200
Max. voltage drop
2 V
LED colour
Yellow
Electrical connection
Plug, M12x1, 3-pin
Material housing
High alloy steel
Temperature range
from -25 to 70 °C
Degree of protection (IP)
IP69K
Switching distance
10 mm
Type of switch function
Normally open contact (NO)
Type of switching output
NPN
Weight
53 g