

€59.88/ pieceexcl. VAT
€72.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SIEF |
Construction type housing | Round |
Size | M 12 |
Mounting | Semi-flush |
Standard | EN 60947-5-2 |
Voltage | 10 - 30 V DC |
Max. switching current | 150 |
Max. voltage drop | 1.8 V |
LED colour | Yellow |
Electrical connection | Plug, M12x1, 3-pin |
Material housing | High alloy steel, non-corrosive |
Temperature range | from -30 to 85 °C |
Degree of protection (IP) | IP67 |
Switching distance | 4 mm |
Type of switch function | Normally open contact (NO) |
Type of switching output | PNP |
Weight | 19 g |