FESTO

FESTO Proximity sensor SIEF-M8B-PS-S-L 553537

  • ERIKS:12264469
  • Manufacturer:4052568095932
Image 1
Save to list

€51.69/ pieceexcl. VAT

€62.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SIEF
Construction type housing
Round
Size
M 12
Mounting
Flush
Standard
EN 60947-5-2
Voltage
10 - 30 V DC
Max. switching current
150
LED colour
Yellow
Electrical connection
Plug, M8x1, 3-pin
Material housing
High alloy steel, non-corrosive
Temperature range
from -30 to 85 °C
Degree of protection (IP)
IP68
Switching distance
1.5 mm
Type of switch function
Normally open contact (NO)
Type of switching output
PNP
Weight
12 g